Pocket Gusset Envelope C4 Peel and Seal Plain 38mm Gusset 55gsm White (Pack 100)

Order Code: ZT2120406S

£119.99 Inc VAT (20%)


Description

Tyvek Pocket Gusset Envelope C4 Peel and Seal Plain 38mm Gusset 55gsm White (Pack 100) Extra capacity, ideal for mailing really bulky and awkward shaped mail. Amazingly light, water resistant, tear resistant and burst resistant envelopes that stand up to the sort of rough handling expected during mailing, shipping and delivery. Size C4 (324x229mm). Gusset size 38mm. Packed 100.

Specifications for Pocket Gusset Envelope C4 Peel and Seal Plain 38mm Gusset 55gsm White (Pack 100)
  • Size
    C4
  • Material
    HDPE
  • Product Type
    High Security Envelopes
  • Colour
    White
  • Envelope Grade
    Light Weight
  • Gusset
    38mm Gusset
  • Flap Position
    Short Edge
  • Closure Type
    Peel & Seal
  • Tear Resistant
    Yes
  • Grammage
    55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome