Polythene Mail Envelope 190x340mm Sml, Pack of 50

Order Code: ZT3523777S

£34.99 Inc VAT (20%)
£36.995% off


Description

ParcelBag Polythene Mailing Envelopes 190 x 340mm Small (Pack 50) - PBG1-50

Specifications for Polythene Mail Envelope 190x340mm Sml, Pack of 50
  • Colour
    White
  • Product Type
    Polythene Envelopes
  • Address Panel
    Yes
  • Material
    Polythene
  • Envelope Size
    190x340mm
  • Envelope Grade
    Medium Weight
  • Gauge
    75 micron
  • Closure Type
    Peel & Seal
  • Recycled Product
    100% Recyclable
  • Opening
    Short Edge