Polythene Mail Envelope 330x430mm Lrg, Pack of 50

Order Code: ZT3523872S

£43.99 Inc VAT (20%)


Description

ParcelBag Polythene Mailing Envelopes 330 x 430mm Large (Pack 50) - PBG3-50

Specifications for Polythene Mail Envelope 330x430mm Lrg, Pack of 50
  • Colour
    White
  • Product Type
    Polythene Envelopes
  • Material
    Polythene
  • Address Panel
    Yes
  • Envelope Grade
    Medium Weight
  • Envelope Size
    330x430mm
  • Recycled Product
    100% Recyclable
  • Gauge
    75 micron
  • Closure Type
    Peel & Seal
  • Opening
    Short Edge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome