Premium Business C5 120GSM Wallet Peel & Seal High White Wove PK50

Order Code: ZT1259701P

£12.99 Inc VAT (20%)


Description

Blake Premium Business Wallet Envelope C5 Peel and Seal Plain 120gsm High White Wove (Pack 50) The delicate off white shade of this distinctive range offers a quality look that is timeless and that continues to maintain its popularity within the business sector.

Specifications for Premium Business C5 120GSM Wallet Peel & Seal High White Wove PK50
  • Type
    Plain Envelopes
  • MFR Part No.
    35393BL
  • Size
    C5
  • Colour
    White
  • Width
    229mm
  • Length
    162mm
  • Finish
    Wove
  • Material
    Paper
  • Gusset
    No Gusset
  • Envelope Grade
    Heavy Weight
  • Grammage
    120g/m²
  • Flap Position
    Long Edge
  • Environment Support
    FSC Certified Product - Mix
  • Closure Type
    Peel & Seal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome