Premium Business Wallet Peel & Seal DL 110X220MM White PK500

Order Code: ZT1259709P

£43.99 Inc VAT (20%)


Description

Blake Premium Office Wallet Envelope DL Peel and Seal Plain 120gsm White (Pack 500) The range that performs in all corporate environments; working with laser, digital and inkjet technologies and hand lettering. Plus, with their brilliant white appearance, 5 year shelf life and quality 120gsm weight this is the perfect all-rounder.

See full description
Specifications for Premium Business Wallet Peel & Seal DL 110X220MM White PK500
  • MFR Part No.
    40254BL
  • Type
    Plain Envelopes
  • Colour
    White
  • Size
    DL
  • Length
    110mm
  • Material
    Paper
  • Finish
    Wove
  • Width
    220mm
  • Security
    Security Opaque
  • Environment Support
    FSC Certified Product - Mix
  • Envelope Grade
    Heavy Weight
  • Closure Type
    Peel & Seal
  • Flap Position
    Long Edge
  • Grammage
    120
  • Gusset
    No Gusset

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome