Premium Pure Pocket Peel & Seal C4 324X229MM Super White PK250

Order Code: ZT1259717P

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.395%


Description

Blake Premium Pure Pocket Envelope C4 Peel and Seal Plain 120gsm Super White (Pack 250) The range comprises of 100% recycled, FSC certification products - the whitest recycled envelopes in the world. So, with its professional aesthetic, and environmentally friendly credentials, you can ensure that your mailings are working sustainably.

See full description
Specifications for Premium Pure Pocket Peel & Seal C4 324X229MM Super White PK250
  • Size
    C4
  • MFR Part No.
    40338BL
  • Colour
    White
  • Type
    Plain Envelopes
  • Finish
    Wove
  • Closure Type
    Peel & Seal
  • Envelope Grade
    Heavy Weight
  • Gusset
    No Gusset
  • Flap Position
    Short Edge
  • Recycled Product
    100% Recycled Material
  • Environment Support
    FSC Certified Product - Mix
  • Grammage
    120
  • Security
    Security Opaque

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome