Purely Environmental DL 90GSM Self Seal Window Wallet Natural White PK500

Order Code: ZT1259780P

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 +£23.496%


Description

Blake Purely Environmental Wallet Envelope DL Self Seal Window 90gsm Natural White (Pack 500) For those who are looking for the traditional appearance of a recycled envelope. The off-white shade clearly demonstrates your support for the environment whilst the attractive green opaque further emphasises the environmental message.

See full description
Specifications for Purely Environmental DL 90GSM Self Seal Window Wallet Natural White PK500
  • MFR Part No.
    35736BL
  • Type
    Window Envelopes
  • Colour
    White
  • Size
    DL
  • Grammage
    90
  • Envelope Grade
    Medium Weight
  • Closure Type
    Self Seal
  • Flap Position
    Long Edge
  • Gusset
    No Gusset
  • Environment Support
    FSC Certified Product - Mix
  • Recycled Product
    100% Recycled Material
  • Window Position
    18mm Up, 19mm From Left
  • Window Size
    35x90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome