Purely Everyday Wallet Envelope C6 Peel and Seal Plain 120gsm Ultra White (Pack 500)

Order Code: ZT1259808P

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.596%
10 +£35.1912%


Description

Blake Purely Everyday Wallet Envelope C6 Peel and Seal Plain 120gsm Ultra White (Pack 500) A high quality range of white peel and seal envelopes, offering the complete solution to every envelope application in the busy office.

Specifications for Purely Everyday Wallet Envelope C6 Peel and Seal Plain 120gsm Ultra White (Pack 500)
  • Colour
    White
  • Size
    C6
  • MFR Part No.
    40352BL
  • Type
    Plain Envelopes
  • Width
    162mm
  • Material
    Paper
  • Length
    114mm
  • Flap Position
    Long Edge
  • Closure Type
    Peel & Seal
  • Environment Support
    FSC Certified Product - Mix
  • Gusset
    No Gusset
  • Security
    Security Opaque
  • Grammage
    120
  • Envelope Grade
    Heavy Weight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome