Purely Packaging Corrugated Packet Peel & Seal Kraft 353X250MM PK100

Order Code: ZT1259801P

£99.99 Inc VAT (20%)


Description

Blake Purely Packaging Corrugated Pocket Envelope 353x250mm Peel and Seal 300gsm Kraft (Pack 100) Made from corrugated cardboard these envelopes provide extra strength and security for transit. Security features include; increased capacity internal fold lines, rip strips and peal and seal sealing, resulting in a tamper proof postal solution.

Specifications for Purely Packaging Corrugated Packet Peel & Seal Kraft 353X250MM PK100
  • MFR Part No.
    40800BL
  • Size
    C4
  • Type
    Board Backed Envelopes
  • Colour
    Brown
  • Material
    Corrugated Board
  • Grammage
    300
  • Gusset
    No Gusset
  • Closure Type
    Peel & Seal
  • Envelope Grade
    Heavy Weight
  • Recycled Product
    100% Recycled Material