Purely Packaging Eco Peel and Seal Gusset White 140GSM E4 PK100

Order Code: ZT1259803P

£99.99 Inc VAT (20%)


Description

Blake Purely Packaging Padded Gusset Eco Cushion Envelope E4 Peel and Seal 50mm Gusset 140gsm White (Pack 100) The most environmentally friendly padded envelope on the market and the only padded mailer with an expandable gusset. Ideally suited for those that recognise todays need for sustainable packaging. (Please note all dimensions are internal)

See full description
Specifications for Purely Packaging Eco Peel and Seal Gusset White 140GSM E4 PK100
  • MFR Part No.
    40786BL
  • Colour
    White
  • Type
    Padded Bags
  • Size
    Other Sizes
  • Length
    280mm
  • Material
    Paper
  • Width
    400mm
  • Grammage
    140
  • Closure Type
    Peel & Seal
  • Internal Size
    400x280x50mm
  • Opening
    Short Side
  • Gusset
    50mm Gusset
  • Liner Material
    Bubble Wrap
  • Recycled Product
    Made From Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome