PurelyEveryday C5 100gsm Peel & Seal White Envelopes (Pack of 100) 23893/100PR

Order Code: ZT1541776S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

All the sizes you will ever need are covered in this vast array of Envelopes products, not only that but numerous substrates and sealing possibilities give unbounded options for your everyday Envelopes requirements.
Plain pocket envelopes
100 gsm paper
Peel and seal closure
Size: C5
Colour: White
Pack of 100

See full description
Specifications for PurelyEveryday C5 100gsm Peel & Seal White Envelopes (Pack of 100) 23893/100PR
  • Pack Quantity
    100
  • MFR Part No.
    BLK75651
  • Material
    Paper
  • Closure Type
    Peel and Seal
  • Product Type
    Envelopes
  • Colour
    White
  • Size
    C5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome