PurelyEveryday C5 100gsm Peel & Seal White Window Envelopes (Pack of 100) 23084/100PR

Order Code: ZT1541849S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.495%


Description

All the sizes you will ever need are covered in this vast array of Envelopes products, not only that but numerous substrates and sealing possibilities give unbounded options for your everyday Envelopes requirements.
Pocket envelopes with address window
100 gsm paper
Window size: 45 x 90mm
Window position: 20mm in, 60mm up
Peel and seal closure
Size: C5
Colour: White
Pack of 100

See full description
Specifications for PurelyEveryday C5 100gsm Peel & Seal White Window Envelopes (Pack of 100) 23084/100PR
  • Pack Quantity
    100
  • MFR Part No.
    BLK75652
  • Size
    C5
  • Colour
    White
  • Closure Type
    Peel and seal
  • Window Size
    45 x 90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome