School Dinner Money Pocket Self Seal Manilla 108X102 80GSM - Box of 1000

Order Code: ZT1014158S

£83.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£83.990%
5 +£80.634%

Currently unavailable

Description

Catering for all sizes in wallet, pocket, gummed and self-seal envelopes. A range of paper grades available, all with excellent environmental credentials.

Specifications for School Dinner Money Pocket Self Seal Manilla 108X102 80GSM - Box of 1000
  • Width
    102mm
  • Material
    Paper
  • Length
    108mm
  • Colour
    Manilla
  • Weight
    80gsm
  • Closure Type
    Self Seal
  • Window Type
    None
  • Pack Quantity
    1000
  • Height
    108mm
  • Envelope Style
    Dinner Money