ValueX Pocket Internal Mail Envelope C4 90gsm Manilla (Pack 250)

Order Code: ZT1261245P

£39.99 Inc VAT (20%)


Description

ValueX Pocket Internal Mail Envelope C4 90gsm Manilla (Pack 250) Our comprehensive range of transit mail products include write on panels and easy to re-use flaps. Designed to deliver internal mail economically and efficiently.

Specifications for ValueX Pocket Internal Mail Envelope C4 90gsm Manilla (Pack 250)
  • Type
    Internal Envelopes
  • Size
    C4
  • Colour
    Brown
  • MFR Part No.
    40198BL
  • Length
    229mm
  • Width
    324mm
  • Material
    Manilla
  • Closure Type
    UnGummed
  • Recycled Product
    Made From Recycled Material
  • Opening
    Short Side
  • Envelope Grade
    Medium Weight
  • Grammage
    90
  • Gusset
    No Gusset

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome