Wallet Peel and Seal Cotton Blue C5 162X229 120GSM - Box of 500

Order Code: ZT1013268S

£119.99 Inc VAT (20%)


Description

An attractive selection of delicate pastel shade envelopes, perfect for mailings that need a softer touch. From Spearmint Green, Cotton Blue to Baby Pink we have the coloured envelope for every mood, season and mailing requirement.

Specifications for Wallet Peel and Seal Cotton Blue C5 162X229 120GSM - Box of 500
  • Material
    Paper
  • Length
    162mm
  • Width
    229mm
  • Size
    C5
  • Colour
    Cotton Blue
  • Weight
    120gsm
  • Closure Type
    Peel & Seal
  • Window Type
    None
  • Pack Quantity
    500
  • Height
    162mm
  • Material Certification
    FSC Mix
  • Envelope Style
    Wallet