Wallet Peel & Seal Window 120GSM DL White PK500

Order Code: ZT1259584P

£69.99 Inc VAT (20%)


Description

Plus Fabric Wallet Envelope DL Peel and Seal Window Easy Open Power-Tac 120gsm White (Pack 500) Professionalism, appearance and protection are at the heart of Plus Fabric envelopes, and so is paper quality, which is why we only use environmentally friendly paper that is ethically sourced from renewable forests.

Specifications for Wallet Peel & Seal Window 120GSM DL White PK500
  • Type
    Window Envelopes
  • Colour
    White
  • MFR Part No.
    58885BG
  • Size
    DL
  • Material
    Paper
  • Closure Type
    Powertac
  • Flap Position
    Long Edge
  • Window Size
    39x93mm
  • Window Position
    18mm Up, 19mm From Left
  • Grammage
    120
  • Envelope Grade
    Heavy Weight
  • Gusset
    No Gusset
  • Environment Support
    PEFC Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome