White C5 Self Seal Plain Envelopes - 90gsm - Box of 500 - 712066

Order Code: ZT3597516S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Produced with 100% post-consumer waste to a high-quality standard
Self-sealing to ensure a tight closure for extra security
Plain envelope ensures contents cannot be viewed and is ideal for use with pre-printed address labels
Size: C5 (229 x 162mm)

Specifications for White C5 Self Seal Plain Envelopes - 90gsm - Box of 500 - 712066
  • Product Type
    Envelopes
  • Colour
    White
  • Box Quantity
    500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome