White C5 Self Seal Window Envelopes - 80gsm - Box of 500 - 8104822

Order Code: ZT3600599S

£56.99 Inc VAT (20%)


Description

High quality with Blue opaque for added document confidentiality
Window included for contents with pre-printed addresses
Size: C5 (229 x 162mm)
Window size: 90 x 45mm
Window position: 57mm left, 20mm up

See full description
Specifications for White C5 Self Seal Window Envelopes - 80gsm - Box of 500 - 8104822
  • Product Type
    Envelopes
  • Colour
    White
  • Box Quantity
    500
  • Window Size
    90 x 45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome