DCD24A Recycology Expanding Document File 13-Pocket Black

Order Code: ZT1052346X

£10.99 Inc VAT (20%)


Description

This environmentally friendly Pentel Recycology expanding document file organiser is made from a minimum of 50% recycled material and features accordion style expanding sides with 13 indexed pockets for organised reports, presentations, projects and more. The file also features 2 business card holders and a pen holder.

Specifications for DCD24A Recycology Expanding Document File 13-Pocket Black
  • Material
    Polypropylene
  • Size
    A4
  • Number of Pockets
    13
  • Type
    Expanding File
  • MFR Part No.
    PE07212
  • Dimensions
    330 x 250 x 40 mm
  • Additional Features
    2 business card slots and space for holding a pen
  • Recyclable/Non-recyclable
    Recyclable
  • Pack Quantity
    1
  • Colour
    Black
  • Tabs
    Plain Index Tabs
  • Recycled Product
    Minimum 50% Recycled Material
  • Number of Sections
    13 Pockets