2210 EU G2 Banknote Counter

Order Code: ZT4972616S

£249.99 Inc VAT (20%)


Description

The Safescan 2210s back-loading hopper can hold up to 300 banknotes and accurately count them, up to 1.000 notes per minute. Todays currencies are printed with sophisticated security features that make it hard for counterfeiters to succeed. The 2210 automatically checks every banknote for two distinct security traits: UV markings and bill size. It will pause and beep to alert you when it encounters a suspicious bill; simply remove the offender and press start to resume counting.

See full description
Specifications for 2210 EU G2 Banknote Counter
  • Colour
    Grey
  • Weight
    5.8kg
  • Product Type
    Cash Counter
  • Stacker Capacity
    200 Notes
  • Counterfeit Detection
    Yes
  • Counting Mode
    Banknotes
  • Power
    220-240V
  • Hopper Capacity
    300 Notes
  • Currency
    All Currencies
  • Speed
    1000 Notes Per Minute

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome