Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Fax, Calculator & Cash Register Rolls
Exa Receipt Roll Thermal 80x70x12 PK5
By Exacompta
Order Code:
ZT3526768S
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/fax-calculator-and-cash-register-rolls/exa-receipt-roll-thermal-80x70x12-pk5/p/ZT3526768S
Add to quotation
View all Fax, Calculator & Cash Register Rolls
Description
Exacompta Receipt Rolls Thermal 44gsm 80x70x12mm 70m Length (Pack 5) 44819E
Specifications
Specifications for Exa Receipt Roll Thermal 80x70x12 PK5
Roll Width
80mm
Product Type
Tally Rolls & Receipts
Colour
White
Length
70m
Roll Size
80x70mm
Roll Type
Thermal Rolls
Core Diameter
12mm
Part
1-Ply Rolls
For Use With
Cash Register