0
1
2
3

309 Hand Writing Pen Blue (Pack-10)

Order Code: ZT1049087X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%


Description

309 Fibre tipped pen with 0.6mm line width, ideal for carbon copies. Dry safe ink, cap off time minimum of two weeks.

Specifications for 309 Hand Writing Pen Blue (Pack-10)
  • Line Width
    0.6mm
  • MFR Part No.
    309-3
  • Ink Colour
    Blue
  • Retractable
    Non-Retractable
  • Tip Size
    Fine
  • Refill Type
    Not Refillable
  • Attachment Type
    Clip
  • Series
    309
  • Type
    Handwriting Pen
  • Body Material
    Plastic
  • Body Colour
    Yellow
  • Grip
    No
  • Ink Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome