0
1

DB101 Colourworld Felt Tip Pen (Pack-10)

Order Code: ZT1049640X

£2.05 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.050%
20 - 49£1.974%
50 - 99£1.898%
100 - 199£1.8012%
200 +£1.7216%


Description

Best-selling children’s colouring markers. European manufactured,complies with all European safety standards. Washable, non-toxic ink. Fine point. Pack of 10 mixed colours.

Specifications for DB101 Colourworld Felt Tip Pen (Pack-10)
  • Tip Size
    Fine
  • Line Width
    0.7mm
  • Ink Colour
    Assorted
  • Refill Type
    Non-Refillable
  • MFR Part No.
    7290WT10
  • Pen Type
    Non-permanent
  • Retractable
    Non-Retractable
  • Series
    DB101
  • Type
    Marker
  • Attachment Type
    No Attachment Type
  • Body Material
    Plastic
  • Grip
    No
  • Body Colour
    Assorted
  • Ink Type
    Non-Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome