Flair Original Felt Tip Pens Assorted (Pack of 16) S0977450

Order Code: ZT1545754S

£20.99 Inc VAT (20%)


Description

These great quality felt tip pens are long lasting and highly durable, with water-based ink that is quick drying, and smear and smudge resistant. The fibre tip features a durable, metal reinforced point and the ink is designed not to bleed through paper for a professional finish. With a medium tip for a 0.8mm line width, ideal for everyday writing and drawing. This pack contains 16 pens in assorted colours.
Felt tip pen for writing and drawing
Quick drying, water based ink
Designed not to bleed through paper
Medium tip for a 0.8mm line width
Metal reinforced point
Colour: Assorted
Pack of 16

See full description
Specifications for Flair Original Felt Tip Pens Assorted (Pack of 16) S0977450
  • MFR Part No.
    GL97745
  • Pack Quantity
    16
  • Weight
    0.1401kg
  • Product Type
    Felt Tip Pens
  • Colour
    Assorted
  • Tip Size
    0.8mm
  • Barrel Colour
    Assorted