School Writing Pack 5-Pce
0
1

School Writing Pack 5-Pce

Order Code: ZT1049135X

£1.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.290%
20 - 49£1.244%
50 - 99£1.198%
100 - 199£1.1411.5%
200 +£1.0816.5%


Description

Student contents: 3 ballpoint pens (red, blue and black), sign pen, fine line pen and highlighter pen.
School contents: Two ballpoint pens (blue and black), sign pen, permanent marker pen and highlighter pen.

Specifications for School Writing Pack 5-Pce
  • Retractable
    Non-Retractable
  • Refill Type
    Non-Refillable
  • Pen Type
    Assorted
  • Ink Colour
    Assorted
  • MFR Part No.
    1321 ASS
  • Tip Size
    Mixed Set
  • Type
    Set
  • Series
    School Pack
  • Attachment Type
    Clip
  • Grip
    No
  • Body Material
    Plastic
  • Body Colour
    Assorted
  • Ink Type
    Assorted
  • Line Width
    Assorted