STABILO Pen 68 Metallic Fibre Tip Pen 1.4mm Line Gold/Silver/Copper (Pack 3)

STABILO Pen 68 Metallic Fibre Tip Pen 1.4mm Line Gold/Silver/Copper (Pack 3)

Order Code: ZT1260699P

£7.29 Inc VAT (20%)


Description

STABILO Pen 68 Metallic Fibre Tip Pen 1.4mm Line Gold/Silver/Copper (Pack 3) The STABILO Pen 68 metallicís five elegant shades will add that special shimmer to all of your creations ñ whether birthday cards, invitations, or creative handlettering.

As in the popular Pen 68 fibre-tip pen, the ink is water-based. No need to shake or pump to get the colour to apply properly ñ simply get started! The robust medium-thickness tip with 1.4 mm line width makes the pen suitable even for delicate drawings and curly lettering.

The metallic colours of gold, silver and copper are perfect for festive designs, whilst metallic blue and metallic green bring a touch of freshness to the palette. The excellent coverage means that the colours really stand out on white, coloured or especially dark paper or card. For all DIY enthusiasts and Pen 68 fans.

See full description
Specifications for STABILO Pen 68 Metallic Fibre Tip Pen 1.4mm Line Gold/Silver/Copper (Pack 3)
  • Colour
    Assorted
  • Tip Size
    Medium Point
  • Barrel Colour
    Black/White
  • Form
    Fibre Tip Pens
  • Ink Colour
    Gold, Silver, Copper
  • Line Width
    1.4mm Line
  • Ink Type
    Water Based Ink
  • Type
    Fineliner & Felt Tip Pens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome