Tombow ABT Dual Brush Pen 2 Tips Dermatlogically Tested Assorted Colours (Pack 6)

Order Code: ZT1261016P

£14.99 Inc VAT (20%)
£16.398.5% off
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.245%


Description

Tombow ABT Dual Brush Pen 2 Tips Dermatlogically Tested Assorted Colours (Pack 6) Brush Pen with two tips. The fine tip is mainly used, when drawing exact lines. The second tips is thicker and flexible like a brush. Available in 95 vivid colours + blender. Water-based colours can be mixed together and used as watercolours. Perfect for creating cards, producing motifs, sketching, drawing comics, illustrating and much more. These pens are odourless. Colours are not light-resistant. Colours are not light-resistant. The following colours are included in the set: 062 (pale yellow), 243 (mint), 452 (process blue), 553 (mist purple), 623 (purple sage), 723 (pink).

See full description
Specifications for Tombow ABT Dual Brush Pen 2 Tips Dermatlogically Tested Assorted Colours (Pack 6)
  • Tip Size
    Fine Point
  • Ink Colour
    Blue, Green, Orange, Pink, Red, Yellow
  • MFR Part No.
    48714TW
  • Colour
    Assorted
  • Ink Type
    Waterbased Dye Ink
  • Form
    Fibre Tip Pens
  • Type
    Fineliner & Felt Tip Pens
  • Barrel Colour
    Black
  • Weight
    6.6g