Bi-directional Filament Tape 50mm x 50m

Order Code: ZT1413514X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.367%


Description

High performance bi-directional filament tape is tough specialist box-sealing tape with exceptional adhesion that also resists abrasions, nicks, moisture, scuffing, and centre seam splitting in both horizontal and longitudinal directions.

Features and Benefits
• Bi-directional pattern fiberglass filaments that provide high tensile strength across the length and width of the tape
• Abrasion and moisture resistant
• Easy bonding synthetic rubber adhesive bonds easily to with high initial adhesion most surfaces
• Transparent tape allows clear visibility to read printed graphics, bar codes and other graphics illustrations for fast processing
• Tough design that can withstand rough handling and shipping conditioning
• High performance specialty packaging tape designed with strong polypropylene backing that has been reinforced with continuous bi-directional glass yarn filaments with synthetic rubber resin adhesive for exceptional adhesion
• Specifically formulated to provide good adhesion to a wide range of surfaces, including fiberboard, metal and plastic
• Multi-layered synthetic-rubber adhesive system prevents de-lamination and protects from shearing
• Multi-use fiberglass strapping tapes where strength is vital
• Easily applied using portable hand-held or stationary definite-length dispenser

Typical Applications
• Industrial
• Warehouse
• Commercial
• Manufacturers
• Distributors
• Piping
• Metal fabrications
• Automotive
• Furniture
• High-strength box reinforcing, heavy-duty sealing, shipping, splicing, and palletisation

Notes
• Adhesion Strength: 109 N/100mm
• Core size: 76mm

See full description
Specifications for Bi-directional Filament Tape 50mm x 50m
  • Tape Thickness
    0.000145µm
  • Material
    Polypropylene
  • Length
    50m
  • Width
    50mm
  • MFR Part No.
    7100144090
  • Adhesive
    Bi-directional filament
  • Colour
    Transparent
  • Resistance Features
    Moisture Resistant
    Abrasion Resistant
  • Series
    Scotch® 8959
  • Adhesive Material
    Synthetic Rubber Resin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome