0
1

Clear Polypropylene Filament Strapping Tape - 50mm x 50m

Order Code: ZT1013651X

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

This mono filament strapping tape is comprised of a clear polypropylene film, reinforced with glass fibre filaments along the length provide high tensile strength. Designed for use on heavy reinforcement sealing, the rollis 50mm x 50m in size.

Features and Benefits
• Manufactured from polypropylene with reinforced glass fibre
• High tensile strength
• Abrasion resistant for durability
• 50 metre length tape to ensure you have an ample amount to hand

Typical Applications
• Warehousing
• Packing

See full description
Specifications for Clear Polypropylene Filament Strapping Tape - 50mm x 50m
  • Width
    50mm
  • Colour
    Transparent
  • Resistance Features
    Abrasion Resistant
  • Material
    Polypropylene
  • Length
    50m
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome