Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Filament Tapes
Crossweave Filament Tape 50mm x 50M - SHCT50X50
By Scapa
Order Code:
ZT5440379S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 +
£19.52
7%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filament-tapes/crossweave-filament-tape-50mm-x-50m-shct50x50/p/ZT5440379S
Add to quotation
View all Filament Tapes
Description
Filament Tape, 50 Metre Roll, Packaging Tape, Length 50 Metres, Width 50mm, Crossweave Format, Scapa
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Crossweave Filament Tape 50mm x 50M - SHCT50X50
Length
50m
Width
50mm
Product Type
Industrial