General Purpose Filament Tape 8956 White 19 mm x 50 M 0.12 Mm

General Purpose Filament Tape 8956 White 19 mm x 50 M 0.12 Mm

Order Code: ZT5138021S

£2.49 Inc VAT (20%)
£2.593.5% off
QuantityPriceDiscount
1 - 19£2.490%
20 +£2.346%


Description

It guarantees a good closure on very large boxes (household appliances for example).
High tensile strength. Good shear strength.
Good support for a wide range of applications
Resists abrasion and moisture.
Features a hand break to add tension to the tape roll, up to 25 mm



Suggested Applications
Light-duty strapping, bundling, and reinforcing appications
Box closing and reinforcing
Sealing and palletising

See full description
Specifications for General Purpose Filament Tape 8956 White 19 mm x 50 M 0.12 Mm
  • Width
    19mm
  • Colour
    White
  • Product Type
    Filament Tape
  • Length
    50m
  • Thickness
    0.12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome