Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Filament Tapes
High Performance Flatback Tape 2519 Tan 18 mm x 55 M
By 3M
Order Code:
ZT5135873S
£4.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.69
0%
10 - 19
£4.50
4%
20 +
£4.31
8%
1
Add to basket
Get it in
10-12
working days
Available
GBP
4.69
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filament-tapes/high-performance-flatback-tape-2519-tan-18-mm-x-55-m/p/ZT5135873S
Add to quotation
View all Filament Tapes
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for High Performance Flatback Tape 2519 Tan 18 mm x 55 M
Width
18mm
Colour
Tan
Length
55m
Product Type
Flatback Tape
Size
18 mm x 55 M