Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Filament Tapes
High Performance Flatback Tape 2519 Tan 72 mm x 55 M
By 3M
Order Code:
ZT5136608S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 +
£17.09
5%
1
Add to basket
Get it in
10-12
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filament-tapes/high-performance-flatback-tape-2519-tan-72-mm-x-55-m/p/ZT5136608S
Add to quotation
View all Filament Tapes
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for High Performance Flatback Tape 2519 Tan 72 mm x 55 M
Size
72 mm x 55 M
Length
55m
Colour
Tan
Width
72mm
Product Type
Flatback Tape