Low Static Film Tape 54333048MMX329MX007MM

Low Static Film Tape 54333048MMX329MX007MM

Order Code: ZT5135378SCopy

£1,229.99 Inc VAT (20%)


Description

The polyimide film does not soften at elevated temperatures, thus the film provides an excellent release surface at elevated temperatures
Is dimensionally stable at high temperatures, which prevents rework, enabling high productivity
Is flame retardant, chemical and radiation resistant which protects surfaces to help reduce replacement costs
Silicone adhesive's high temperature performance reduces adhesive transfer which helps to eliminate cleaning, enabling high productivity
Low Static which virtually eliminates circuit board degradation due to electrostatic discharge
Helps reduce costly board waste due to component failure
Unique release liner is easy to release from silicone adhesive, which provides capability to produce die cut parts

Suggested Applications

See full description
Specifications for Low Static Film Tape 54333048MMX329MX007MM
  • Material
    Polyimide
  • Width
    48mm
  • Length
    329m
  • Product Type
    Film Tape