Performance Filament Tape 895 Transparent 100 mm x 50 M

Performance Filament Tape 895 Transparent 100 mm x 50 M

Order Code: ZT5137351S

£51.99 Inc VAT (20%)


Description

Balanced performance, combining high adhesion power and long-term holding power
Synthetic rubber adhesive has good shear strength to fiberboard for bundling, strapping and reinforcing applications.
High strength Bi-Directional filament reinforced tape
Very high resistance to stretching which makes it ideal for strapping, grouping of articles, strengthening of cartons
Ideal for strapping, grouping of articles, strengthening of cartons



Suggested Applications

See full description
Specifications for Performance Filament Tape 895 Transparent 100 mm x 50 M
  • Colour
    Transparent
  • Length
    50m
  • Width
    100mm
  • Size
    100 mm x 50 M
  • Material
    Synthetic Rubber
  • Product Type
    Filament Tape
  • Adhesive Type
    Synthetic Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome