Polyester Film Tape 850 Clear 50 mm x 65 M 0.05 Mm

Order Code: ZT5134674S

£99.99 Inc VAT (20%)


Description

Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
Thin, high strength polyester film meets low calliper requirements which won't interfere with most machinery processes
Polyester backing resists tearing and protects surfaces from abrasion and rough handling
Temperature resistance enables tape to perform in high temperature operations
Transparent and silver versions meet a variety of aerospace specifications
Coloured versions are highly visible for applications where marking or identification is required
Transparent version is chemical and solvent resistant

Suggested Applications

See full description
Specifications for Polyester Film Tape 850 Clear 50 mm x 65 M 0.05 Mm
  • Length
    65m
  • Width
    50mm
  • Product Type
    Film Tape
  • Material
    Polyester
  • Size
    50 mm x 65 M