Polyester Film Tape 850 Silver 25 mm x 66 M 0.05 Mm

Order Code: ZT5134903S

£49.99 Inc VAT (20%)


Description

Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
Thin, high strength polyester film meets low calliper requirements which won't interfere with most machinery processes
Get high tear and temperature resistance
High clarity, visible and detectable for applications where marking or identification is required
High tear and good temperature resistance for durability and an increase in long-term aging
Pressure sensitive acrylic adhesive for clarity and long-term holding


Suggested Applications

See full description
Specifications for Polyester Film Tape 850 Silver 25 mm x 66 M 0.05 Mm
  • Width
    25mm
  • Product Type
    Film Tape
  • Length
    66m
  • Size
    25 mm x 66 M
  • Material
    Polyester Film
  • Colour
    Silver