Polyester Film Transparent 12 mm x 66 M x 0.06 mm MC19

Polyester Film Transparent 12 mm x 66 M x 0.06 mm MC19

Order Code: ZT5134631S

£16.99 Inc VAT (20%)


Description

Offers firm adherence with an anti-static, conductive polymer, acrylic adhesive
Prevents ESD damage to sensitive electronic equipment in manufacturing environments
Ideal for use in static-sensitive areas
Withstands temperatures up to 266 �F (130 �C)
RoHS 2011/65/EU Compliant



Suggested Applications

See full description
Specifications for Polyester Film Transparent 12 mm x 66 M x 0.06 mm MC19
  • Length
    66m
  • Size
    12 mm x 66 M
  • Width
    12mm
  • Material
    Polyester Film