Polyester Tape 8902 Blue 34 In X360 YD 3.4 Mil 16 Rolls

Polyester Tape 8902 Blue 34 In X360 YD 3.4 Mil 16 Rolls

Order Code: ZT5135966S

£129.99 Inc VAT (20%)


Description

Works in demanding conditions and high temperatures ranging from -60�F (-50�C) to 400�F (204�C)
Clean removal during high-temperature masking operations such as powder coating
Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
Thicker version of 3M� Polyester Tape 8901, providing more durability and longer wear
Silicone adhesive provides clean removal from a variety of surfaces
Translucent blue backing provides easy identification and positioning
Commonly used as a protective tape during shipping and handling operations

Suggested Applications
Masking parts for high temperature powder coat painting
Splicing of silicone liners, films and papers
Provides a good barrier for the separation of dissimilar metals

See full description
Specifications for Polyester Tape 8902 Blue 34 In X360 YD 3.4 Mil 16 Rolls
  • Product Type
    Tapes
  • Colour
    Blue
  • Material
    Polyester
  • Width
    34in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome