Reflective Woven Fabric 9920 Silver 20 mm x 50 M

Order Code: ZT5138618S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
Good washability in an industrial laundering process at 75�C with tunnel finishing at 155�C
Can be used on delicate fabrics that can only be dry-cleaned
OEKO-TEX standard 100 certified




Suggested Applications

See full description
Specifications for Reflective Woven Fabric 9920 Silver 20 mm x 50 M
  • Product Type
    Reflective Woven Fabric
  • Colour
    Silver
  • Width
    20mm
  • Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome