Repulpable Flying Splice Tape 906W White 25 mm x 50 M 0.08 Mm

Order Code: ZT5134853S

£22.99 Inc VAT (20%)


Description

High tack, high shear strength adhesive for flying splice and core starting applications
Completely repulpable construction so no need to remove splice from waste: meets or exceeds TAPPI UM-213, procedure A
Meets the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180
Excellent heat resistance up to 204 �C
Save labour costs and increase the value of waste paper



Suggested Applications
Use for flying splices at the off-machine coater (OMC) in paper mills

See full description
Specifications for Repulpable Flying Splice Tape 906W White 25 mm x 50 M 0.08 Mm
  • Length
    50m
  • Product Type
    Flying Splice Tape
  • Width
    25mm
  • Colour
    White