Repulpable Flying Splice Tape 9351AL Blue 50 mm x 33 M 0.10 Mm

Order Code: ZT5135916S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Good shear for both cold set newsprint, and heat set commercial printing processes
Liner score for easy manual application
Improved splice reliability on belt driven presses
Made with repulpable splicing adhesives that separates into two single coated tapes with standard break-open force
Specifically designed for improved adhesion to a wide range of coated papers



Suggested Applications
Use for straight line flying splices

See full description
Specifications for Repulpable Flying Splice Tape 9351AL Blue 50 mm x 33 M 0.10 Mm
  • Colour
    Blue
  • Width
    50mm
  • Length
    33m
  • Thickness
    0.1mm
  • Product Type
    Flying Splice Tape
  • Size
    50 mm x 33 M