Tape Extended Liner 920XL Transparent 12.7MMX 914M 0.025 mm

Tape Extended Liner 920XL Transparent 12.7MMX 914M 0.025 mm

Order Code: ZT5135252S

£119.99 Inc VAT (20%)


Description

Pressure sensitive adhesives ideal for bonding a variety of different materials
Dry edge and finger lift edge liners for added user convenience
Tack free tape roll edges for ease of use and reduced equipment maintenance
1.4 mil UPVC film carrier allows one-piece tape removal from many surfaces
Performs in temperatures as low as -60�F/-51�C and as high as 125�F/52�C
Pressure sensitive silicone adhesive


Suggested Applications

See full description
Specifications for Tape Extended Liner 920XL Transparent 12.7MMX 914M 0.025 mm
  • Width
    12.7mm
  • Product Type
    Tape Extended Liner
  • Colour
    Transparent
  • Size
    12.7mm X 914M
  • Length
    914m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome