UHMW PE Film Tape 5425 Clear 254 mm x 33 M 0.08 Mm

Order Code: ZT5135548S

£1,199.99 Inc VAT (20%)


Description

Get resistance from abrasion, oil and various other solvents
Achieve low coefficient of friction for �slip plane� effect between surfaces
Reduce squeaks, rattles and other noises that occur with movement
Ideal for fabricating or die-cutting into various lengths and shapes
Used in applications where lubrication is not possible because of contamination



Suggested Applications
Use to create a �slip plane� effect to allow contact without wear

See full description
Specifications for UHMW PE Film Tape 5425 Clear 254 mm x 33 M 0.08 Mm
  • Size
    254 mm x 33 M
  • Length
    33m
  • Product Type
    Film Tape
  • Width
    254mm
  • Colour
    Transparent