0
1

100 Permanent Market Bullet Tip Black (Pack of 20) 3131910501268

Order Code: ZT1549678S

£10.99 Inc VAT (20%)


Description

This quality Pilot 100 marker contains permanent, oil based ink, which is suitable for use on a variety of surfaces including plastic, metal, wood, card and glass. The vivid ink is long lasting with a high resistance to abrasion. The marker also has a cap off time of 24 hours, and the bold bullet tip writes a 4.0 - 4.5mm line width. This pack contains 20 markers with permanent black ink.
Quality marker with permanent, oil based ink
Suitable for use on a variety of surfaces including plastic, metal, wood, card and glass
Vivid ink has a high resistance to abrasion
24 hour cap off time
Bullet tip writes a 4.0 - 4.5mm line width
Barrel colour: Black
Ink colour: Black
Pack of 20

See full description
Specifications for 100 Permanent Market Bullet Tip Black (Pack of 20) 3131910501268
  • Pack Quantity
    20
  • Ink Type
    Permanent
    Oil based
  • Barrel Colour
    Black
  • Line Width
    4.0 - 4.5mm
  • Colour
    Black