Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing & Organisation - Various
2Tb6G 7.2K Lff Mdl Lp Hdd-Stock
By HPE
Order Code:
ZT1570330S
£189.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
189.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filing-and-organisation-various/2tb6g-7-2k-lff-mdl-lp-hdd-stock/p/ZT1570330S
Add to quotation
View all Filing & Organisation - Various
Description
2tb6g 7.2k Lff Mdl Lp Hdd-Stock 861681-B21
Specifications
Specifications for 2Tb6G 7.2K Lff Mdl Lp Hdd-Stock
Type
HDD
Depth
254mm
Width
146.1mm
Height
219.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome