Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing & Organisation - Various
70850 Fasteners 50 mm
By Rexel
Order Code:
ZT1061799S
£129.99
each
Inc VAT (20%)
£2,599.80 minimum order value
Add to basket
Minimum order quantity: 20.
Get it by
Mon, 2nd Dec
In Stock
GBP
2599.80
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filing-and-organisation-various/70850-fasteners-50-mm/p/ZT1061799S
Add to quotation
View all Filing & Organisation - Various
Description
Rexel Twinlock Fastener 2-Piece Filing Clip 50mm Boxed (Pack 50)0
Specifications
Specifications for 70850 Fasteners 50 mm
Material
Stainless Steel
Size
50mm
Product Type
Fastener
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome