0
1
2

Assorted Levelling Shims (Bag 160) BFXBAL160

Order Code: ZT1275316P

£14.99 Inc VAT (20%)


Description

The Broadfix Levelling Shims have been manufactured with a high percentage of post-industrial and post-consumer recycled material. As they are made from plastic they will not swell, shrink or rot and they are completely waterproof. Capable of withstanding higher compressive loads than traditional timber levelling shims. This also makes them more economical. They are colour coded depending on size, for easy identification. This Broadfix Levelling Shim Mixed Set contains four of the most popular shim styles 30 x Standard U Shims 101 x 43mm. 70 x Small U Shims 55 x 43mm. 15 x Precision Wedge Shim 78 x 45mm. 45 x Flat Packers 100 x 28mm.

See full description
Specifications for Assorted Levelling Shims (Bag 160) BFXBAL160
  • MFR Part No.
    BAL160
  • Type
    Shims
  • Pack Quantity
    160 (Bag)
  • Size
    Mixed
  • Shim Type
    Shims

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome