0
1
2
3

Diecutlabiconpaper88X36 WT

Order Code: ZT1593098S

£32.99 Inc VAT (20%)


Description

Leitz Icon Intelligent Die-Cut Label Cartridge 36 x 88 mm

Specifications for Diecutlabiconpaper88X36 WT
  • MFR Part No.
    70120001
  • Depth
    102mm
  • Colour
    White
  • Height
    94mm
  • Width
    96mm
  • Weight
    0.39kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome