0
1
2
3
4
5

Disinfection Stand Basic

Order Code: ZT2659564S

£129.99 Inc VAT (20%)


Description

• Dispenser for disinfectant
• Flexible bottle height adjustment for different bottle sizes up to 233 mm
Accommodates all standard bottle sizes from 350 up to 1.000 ml up to max format 100 x 130 x 233 mm (bottle height without pump)
• Disinfection bottle and pumping device not included
• Material: sheet steel, powder coated
• Simple and straightforward assembly, incl. assembly instructions
• Dimensions: 270 x 1234 x 270 mm (W x H x D)

See full description
Specifications for Disinfection Stand Basic
  • Product Type
    Disinfection Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome